FS146RC
Littelfuse Relays, FS100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FS146RC

Littelfuse Relays, FS100 Series

FS146RC

Littelfuse Relays, FS100 Series
FLASHER, 24VAC/1A, AC FULL WAVE OUT
MFG Item Number
FS146RC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, FS100 Series
Item #
FS146RC
FLASHER, 24VAC/1A, AC FULL WAVE OUT

FS100 Series Information

  • Flasher
  • 90 Flashes Per Minute
  • Encapsulated
  • Surface Mount
  • UL; CSA; CE Approvals
The FS100 Series may be used to control inductive, incandescent, or resistive loads. Input voltages of 24, 120 or 230 VAC are available. Factory fixed flash rate of 30 flashes per minute or may be ordered with a fixed custom flash rate ranging from 10 to 300 flashes per minute. Encapsulation provides protection against shock, vibration, and humidity. This group of solid state flashers has proven reliability with years of use throughout the world.

Videos

Specifications

Specifications
Manufacturer Part Number FS146RC
Manufacturer Littelfuse
Product Series FS100
Family Series Littelfuse Relays, FS100 Series
Description FLASHER, 24VAC/1A, AC FULL WAVE OUT DESIGNED FOR INCANDESCENT & RESISTIV & INDUCTIVE LOADS, 75 FLASHES/MINUTE
Operation Flasher
Contacts Solid State
Mounting Surface
Time Range Adjustment Fixed
Coil Voltage 24 VAC
Nominal Coil Voltage 24 VAC
Contact Rating 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.11 lbs