FS1500NJ
Hammond Power Solutions Transformers, HPS Fusion Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FS1500NJ

Hammond Power Solutions Transformers, HPS Fusion Series

FS1500NJ

Hammond Power Solutions Transformers, HPS Fusion Series
Transformer
MFG Item Number
FS1500NJ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HPS Fusion Series
Item #
FS1500NJ
Transformer

HPS Fusion Series Information

  • Vacuum Impregnated with Polyester Resin and oven cured
  • Bolted core construction
  • Bolt‑on mounting brackets
  • Coils with high dielectric strength insulation
  • CSA Certified, UL Listed, CE Marked and RoHS compliant
  • Meets NEMA standards
  • Rugged Type 1 enclosure
  • Primary and secondary ground screw
  • Optional panel mount fuse holder available
  • Easy mounting and installation via four mounting slots and two keyhole slots
  • Easy access to primary and secondary wiring compartments through removable covers

Specifications

Specifications
Manufacturer Part Number FS1500NJ
Manufacturer Hammond Power Solutions
Product Series HPS Fusion
Family Series Hammond Power Solutions Transformers, HPS Fusion Series
Description Transformer
Phase 1
Type Control
VA Rating 1,500 VA
Primary Voltage 277 V
Secondary Voltage 120 V
Enclosed Yes
Secondary Fuseholder Optional
Mounting Panel
NEMA Rating NEMA 1
Termination Screw Terminals
Cover Included No
Insulation Class Class B
Approvals CE, CSA, UL
Net Weight 31.1 lbs
Gross Weight 31.1 lbs