FS2198D024-F7
Pizzato Safety Switches, FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FS2198D024-F7

Pizzato Safety Switches, FS Series

FS2198D024-F7

Pizzato Safety Switches, FS Series
Safety switch with solenoid and
Item Number
FS2198D024-F7
MFG Item Number
FS 2198D024-F7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, FS Series
Item #
FS2198D024-F7
Safety switch with solenoid and

FS Series Information

  • Technopolymer housing, three conduit entries
  • Protection degree IP67
  • 6 contact blocks available
  • 6 stainless steel actuators available
  • 3 solenoid supply voltages available
  • Versions with auxiliary release device or turnable lock
  • Operation with energised or de‑energised solenoid

Specifications

Specifications
Manufacturer Part Number FS 2198D024-F7
Manufacturer Pizzato
Product Series FS
Family Series Pizzato Safety Switches, FS Series
Description Safety switch with solenoid and separate actuator
Solenoid Interlocking Yes
Solenoid Contacts 3NC
Thermal Current Rating 10 A
Voltage 24 VAC, 24 VDC
Holding Force 692 N
Extraction Force 30 N
Auxiliary Release Yes
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals CCC, CE, cULus, EAC, IMQ
Net Weight 0 lbs
Gross Weight 0 lbs