Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FS22801-24-B
FS22801-24-07 OP C3FILTER,400V,24A,V1000
MFG Item Number
FS22801-24-B
This item cannot be canceled or returned
Description
FS22801-24-07 OP C3FILTER,400V,24A,V1000
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
FS22801-24-B |
| Description |
FS22801-24-07 OP C3FILTER,400V,24A,V1000 |
| Accessory Type |
Filter |
| Voltage |
380-480 V |
| Approvals |
CE, CSA, cUL, EN, IEC, UL |
| Comments |
24 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FS22801-24-B
Yaskawa Drives