Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FS22801-6-B Yaskawa Drives, FILTER
MFG Item Number
FS22801-6-B
FS22801-6-B Yaskawa Drives, FILTER
MFG Item Number
FS22801-6-B
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
FS22801-6-B |
| Description |
FILTER |
| Accessory Type |
Filter |
| Voltage |
380-480 V |
| Approvals |
CE, CSA, cUL, EN, IEC, UL |
| Comments |
6 A |
| Net Weight |
0.66 lbs |
| Gross Weight |
1.8 lbs |
FS22801-6-B
Yaskawa Drives