FS22A
Cynergy3 Components Sensors, FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FS22A

Cynergy3 Components Sensors, FS Series

FS22A

Cynergy3 Components Sensors, FS Series
Flow Sensor,SPNO,22mm Pipe,1A,25cm
MFG Item Number
FS22A
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Sensors, FS Series
Item #
FS22A
Flow Sensor,SPNO,22mm Pipe,1A,25cm

FS Series Information

  • Flow Switch
  • 15 VA Switching Power
  • 1 Amp Switching Current
  • NO Contacts
  • 145 PSI Max. Operating Pressure
The Cynergy3 FS series of flow switches are reed switch based devices which are manufactured in acetal resin. These switches are designed for use in liquid flow systems with pressures up to 145 PSI (10 Bar). Advanced design ensures minimal fluid flow restriction.

Specifications

Specifications
Manufacturer Part Number FS22A
Manufacturer Cynergy3 Components
Product Series FS
Family Series Cynergy3 Components Sensors, FS Series
Description Flow Sensor,SPNO,22mm Pipe,1A,25cm Cable,WRAS Approval
Float Type Horizontal, Vertical Float
Number of Floats 1
Contacts SPST-NO
Switching Current 1 A
Switching Power (VA) 15 VA
AC Voltage 240 VAC
Switching Voltage DC 120 VDC
Mounting Cable Suspended
Connection Type Wire Leads
Composition Acetal Resin
Cable Length 0.25 m
Length 0.25 m
PSI Rating 145
Operating Temperature 185 °F
Net Weight 0.12 lbs
Gross Weight 0.12 lbs

*Galco is not an authorized distributor for this brand Click here for details.