Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FS23637-8-07

Yaskawa Drives

FS23637-8-07

Yaskawa Drives
C1 FILTER, 200V 3P, 6A, J1000 V1000
MFG Item Number
FS23637-8-07
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
FS23637-8-07
C1 FILTER, 200V 3P, 6A, J1000 V1000

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number FS23637-8-07
Description C1 FILTER, 200V 3P, 6A, J1000 V1000
Accessory Type Filter
Voltage 200-240 V
Approvals CE, CSA, cUL, EN, IEC, UL
Comments 93.212 W
Net Weight 0 lbs
Gross Weight 0 lbs