Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FS23638-10-07
MFG Item Number
FS23638-10-07
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
FS23638-10-07 |
| Description |
FILTER, 400 VOLT, 1PH |
| Accessory Type |
Filter |
| Voltage |
200-240 V |
| Approvals |
CE, CSA, cUL, EN, IEC, UL |
| Comments |
93.212 W |
| Net Weight |
0.805 lbs |
| Gross Weight |
0.92 lbs |
FS23638-10-07
Yaskawa Drives