Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FS23639-30-07 Yaskawa Drives, EMC FILTER, 30A, 10-15HP @ 480VAC
MFG Item Number
FS23639-30-07

FS23639-30-07 Yaskawa Drives, EMC FILTER, 30A, 10-15HP @ 480VAC

MFG Item Number
FS23639-30-07
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
FS23639-30-07
EMC FILTER, 30A, 10-15HP @ 480VAC

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number FS23639-30-07
Description EMC FILTER, 30A, 10-15HP @ 480VAC
Accessory Type Filter
Voltage 380-480 V
Approvals CE, CSA, cUL, EN, IEC, UL
Comments 7.457 kW
Net Weight 4.18 lbs
Gross Weight 4.18 lbs