Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FS25-1M/NPT Turck Cordsets, AS-Interface Series, Receptacle
FS25-1M/NPT Turck Cordsets, AS-Interface Series, Receptacle
This item cannot be canceled or returned
Description
Cordsets, AS-Interface Series
AS-Interface Series Information
- Provides Quick Connection to Field Devices or Enclosures
- Available for 1/2‑14 NPT, 1/2‑14 NPSM, 3/4‑14 NPT and M20 Threads
- (7/8‑16 UN) Minifast Connection
Specifications
Specifications
| Manufacturer Part Number |
U-92165 |
| Manufacturer |
Turck |
| Product Series |
AS-Interface |
| Family Series |
Turck Cordsets, AS-Interface Series |
| Description |
Receptacle |
| Receptacle Description |
Male Front-Mount Receptacle |
| Connector Class |
Micro (M12) |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
4 |
| Mounting |
Front Mount |
| Connection |
M12 x 1.00 |
| Length |
1 m |
| Mounting Threads |
1/2 NPT |
| Protection Rating |
IP68 |
| Number of Wires |
2 |
| Max Voltage |
250 VAC, 250 VDC |
| Current Rating |
4 A |
| Operating Temperature |
-40-105 °C |
| NEMA Rating |
NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Status Indicator |
None |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
FS25-1M/NPT
Turck Cordsets, AS-Interface Series