FS2896E024
Pizzato Safety Switches, FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FS2896E024 Pizzato Safety Switches, FS Series, Safety Switch Locked Actuator with

MFG Item Number
FS 2896E024

FS2896E024 Pizzato Safety Switches, FS Series, Safety Switch Locked Actuator with

MFG Item Number
FS 2896E024
Item Number
FS2896E024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, FS Series
Item #
FS2896E024
Safety Switch Locked Actuator with

FS Series Information

  • Technopolymer housing, three conduit entries
  • Protection degree IP67
  • 6 contact blocks available
  • 6 stainless steel actuators available
  • 3 solenoid supply voltages available
  • Versions with auxiliary release device or turnable lock
  • Operation with energised or de‑energised solenoid

Specifications

Specifications
Manufacturer Part Number FS 2896E024
Manufacturer Pizzato
Product Series FS
Family Series Pizzato Safety Switches, FS Series
Description Safety Switch Locked Actuator with Energized Solenoid 1N/O-1N/C 24 VAC/ VDC
Solenoid Interlocking Yes
Solenoid Contacts 1NO + 1NC
Switch Contacts 1NC
Thermal Current Rating 10 A
Voltage 24 VAC, 24 VDC
Holding Force 846 N
Extraction Force 30 N
Auxiliary Release No
Protection Rating IP67
Approvals CCC, CE, cULus, EAC, IMQ
Net Weight 0 lbs
Gross Weight 0 lbs