FS2996D120-F3M2
Pizzato Safety Switches, FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FS2996D120-F3M2

Pizzato Safety Switches, FS Series

FS2996D120-F3M2

Pizzato Safety Switches, FS Series
Safety switch with solenoid and
Item Number
FS2996D120-F3M2
MFG Item Number
FS 2996D120-F3M2
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, FS Series
Item #
FS2996D120-F3M2
Safety switch with solenoid and

FS Series Information

  • Technopolymer housing, three conduit entries
  • Protection degree IP67
  • 6 contact blocks available
  • 6 stainless steel actuators available
  • 3 solenoid supply voltages available
  • Versions with auxiliary release device or turnable lock
  • Operation with energised or de‑energised solenoid

Specifications

Specifications
Manufacturer Part Number FS 2996D120-F3M2
Manufacturer Pizzato
Product Series FS
Family Series Pizzato Safety Switches, FS Series
Description Safety switch with solenoid and separate actuator
Solenoid Interlocking Yes
Solenoid Contacts 2NC
Switch Contacts 1NC
Thermal Current Rating 10 A
Voltage 120 VAC, 240 VAC
Holding Force 846 N
Extraction Force 30 N
Auxiliary Release Yes
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals CCC, CE, cULus, EAC, IMQ
Net Weight 0.825 lbs
Gross Weight 1.015 lbs