Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FS303003B ASI-Automation Systems Interconnect Disconnect Switches, 3 pole Fused Rotary Disconnect
MFG Item Number
FS303003B
FS303003B ASI-Automation Systems Interconnect Disconnect Switches, 3 pole Fused Rotary Disconnect
MFG Item Number
FS303003B
This item cannot be canceled or returned
Description
Disconnect Switches, Series
3 pole Fused Rotary Disconnect
Specifications
Specifications
| Manufacturer Part Number |
FS303003B |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Disconnect Switches |
| Description |
3 pole Fused Rotary Disconnect Switch, Panel Mount, 30 Amps, UL508 |
| Poles |
3 |
| Current Rating |
30 A |
| AC Voltage |
690 VAC |
| Mounting |
Panel |
| Fusible |
Yes |
| Approvals |
UL |
| Net Weight |
0.47 lbs |
| Gross Weight |
0.64 lbs |
FS303003B
ASI-Automation Systems Interconnect Disconnect Switches