FS3096E024-F1
Pizzato Safety Switches, FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FS3096E024-F1 Pizzato Safety Switches, FS Series, Safety switch with solenoid and

MFG Item Number
FS 3096E024-F1

FS3096E024-F1 Pizzato Safety Switches, FS Series, Safety switch with solenoid and

MFG Item Number
FS 3096E024-F1
Item Number
FS3096E024-F1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, FS Series
Item #
FS3096E024-F1
Safety switch with solenoid and

FS Series Information

  • Technopolymer housing, three conduit entries
  • Protection degree IP67
  • 6 contact blocks available
  • 6 stainless steel actuators available
  • 3 solenoid supply voltages available
  • Versions with auxiliary release device or turnable lock
  • Operation with energised or de‑energised solenoid

Specifications

Specifications
Manufacturer Part Number FS 3096E024-F1
Manufacturer Pizzato
Product Series FS
Family Series Pizzato Safety Switches, FS Series
Description Safety switch with solenoid and separate actuator
Solenoid Interlocking Yes
Solenoid Contacts 1NC
Switch Contacts 2NC
Thermal Current Rating 10 A
Voltage 24 VAC, 24 VDC
Holding Force 846 N
Extraction Force 30 N
Auxiliary Release No
Protection Rating IP67
Approvals CCC, CE, cULus, EAC, IMQ
Net Weight 0 lbs
Gross Weight 0 lbs