Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FS3100 Appleton Electrical Boxes, FS Series, CAST DEV BOX 3 GANG 1 IN HUB
FS3100 Appleton Electrical Boxes, FS Series, CAST DEV BOX 3 GANG 1 IN HUB
This item cannot be canceled or returned
Description
Electrical Boxes, FS Series
CAST DEV BOX 3 GANG 1 IN HUB
Appleton FS Cast Hub Device Boxes provide excellent service in areas where boxes are subject to rough usage. They are used to connect and change direction of conduit runs, allow connections for branch runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.
Specifications
Specifications
Product Series
FS
Manufacturer Part Number
FS-3-100
Manufacturer
Appleton
Family Series
Appleton Electrical Boxes, FS Series
Description
UNILETS FS Shallow Depth 3-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1 IN, Cable Entry: 1 1 IN Hub, Cubic Capacity: 40 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 6.44 IN, Depth: 2 IN, Finish: Triple-Coat Zinc
Style
FS
Number of Gangs
3
Hub Size
1 "
Number of Hubs
1
Conduit Type
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type
Threaded
Grounding
Yes
Composition
Malleable Iron
Protection Rating
Indoor, Outdoor (w/ Optional Gasketed Cover)
Hazardous Location
No
Approvals
CSA, UL
Net Weight
3.04 lbs
Gross Weight
3.04 lbs
FS3100
Appleton Electrical Boxes, FS Series