Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FS312 Littelfuse Relays, FS300 Series, Flasher, 12VDC, 2.5A Max Load,
FS312 Littelfuse Relays, FS300 Series, Flasher, 12VDC, 2.5A Max Load,
This item cannot be canceled or returned
Description
Flasher, 12VDC, 2.5A Max Load,
Specifications
Specifications
| Manufacturer Part Number |
FS312 |
| Manufacturer |
Littelfuse |
| Product Series |
FS300 |
| Family Series |
Littelfuse Relays, FS300 Series |
| Description |
Flasher, 12VDC, 2.5A Max Load, 75 Flashes/Minute |
| Operation |
Flasher |
| Contacts |
Solid State |
| Mounting |
Surface |
| Time Range Adjustment |
Fixed |
| Coil Voltage |
12 VDC |
| Nominal Coil Voltage |
12 VDC |
| Contact Rating |
2.5 A |
| Termination |
0.250 in Flat Blade |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
FS312
Littelfuse Relays, FS300 Series