Series Information
| Manufacturer Part Number | FS3X2BL6NM |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire Duct |
| Description | The FS3X2BL6NM Panduct Lead-Free PVC Solid Wall Wiring Duct design fully encloses cables providing maximum protection and aesthetics. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F 50°C. No mounting holes provided. |
| Style | Solid Wall |
| Height | 2.12 " |
| Width | 3.25 " |
| Length | 72 " |
| Color | Black |
| Nominal Height | 2 " |
| Nominal Width | 3.25 " |
| Approvals | CE, CSA, UL |
| Net Weight | 2.478 lbs |
| Gross Weight | 2.47 lbs |