Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Counters, FS Series
FS4-1P2
Autonics Counters, FS Series
Counter, 1 Preset, 1/16 DIN,
This item cannot be canceled or returned
Description
Counter, 1 Preset, 1/16 DIN,
Specifications
Specifications
| Manufacturer Part Number |
FS4-1P2 |
| Manufacturer |
Autonics |
| Product Series |
FS |
| Family Series |
Autonics Counters, FS Series |
| Description |
Counter, 1 Preset, 1/16 DIN, 4-Digit, Relay Output, 24VAC 50/60 Hz, 24-48VDC (socket reqft.d) |
| Nominal Voltage |
24 VAC |
| Voltage |
24 VAC |
| Color |
Red Text on Black Background |
| Maximum Count |
9,999 |
| Reset |
Manual |
| Mounting |
Socket Mount |
| Predetermining Type |
Electromechanical |
| Approvals |
CE, UR |
| Net Weight |
0.1981 lbs |
| Gross Weight |
0.2863 lbs |
FS4-1P2
Autonics Counters, FS Series