Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FS4-1P4 Autonics Counters, FS Series, Counter,1 Preset, 1/16 DIN, 4-Digit,
FS4-1P4 Autonics Counters, FS Series, Counter,1 Preset, 1/16 DIN, 4-Digit,
This item cannot be canceled or returned
Description
Counter,1 Preset, 1/16 DIN, 4-Digit,
Specifications
Specifications
| Manufacturer Part Number |
FS4-1P4 |
| Manufacturer |
Autonics |
| Product Series |
FS |
| Family Series |
Autonics Counters, FS Series |
| Description |
Counter,1 Preset, 1/16 DIN, 4-Digit, Relay Output, 100-240 VAC (socket reqft.d) |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Voltage |
100-240 VAC |
| Presets |
1 |
| Display Type |
LED |
| Display Size |
1 Line, 4 Digit |
| Function |
Counter |
| Termination |
Pin Terminals |
| Mounting |
Panel Mount |
| Protection Rating |
IP20 |
| Approvals |
CE, cULus |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.295 lbs |
FS4-1P4
Autonics Counters, FS Series