Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FS4-MAINFAN Eaton Drives, Fan, Main, Frame Size 4
MFG Item Number
786685538891
FS4-MAINFAN Eaton Drives, Fan, Main, Frame Size 4
MFG Item Number
786685538891
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
786685538891 |
| Description |
Fan, Main, Frame Size 4 For H-Max Drives |
| Accessory Type |
Fan |
| Net Weight |
0.1875 lbs |
| Gross Weight |
0.27 lbs |