FS401M-B6/0.03

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FS401M-B6/0.03 ABB Circuit Breakers, RCBO FS401 2P B 6A 30MA

MFG Item Number
FS401M-B6/0.03

FS401M-B6/0.03 ABB Circuit Breakers, RCBO FS401 2P B 6A 30MA

MFG Item Number
FS401M-B6/0.03
More specs
This item cannot be canceled or returned

Obsolete

Description

Circuit Breakers, Series
Item #
FS401M-B6/0.03
RCBO FS401 2P B 6A 30MA

Series Information

Specifications

Specifications
Manufacturer Part Number FS401M-B6/0.03
Manufacturer ABB
Family Series ABB Circuit Breakers
Description RCBO FS401 2P B 6A 30MA
Poles 2
Current Rating 6 A
Type RCBO
Mounting DIN Rail
Residual Current 30 mA
Gross Weight 0.52 lbs
Net Weight 0.44 lbs