FS400 Series Information
| Manufacturer Part Number | FS491 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | FS400 |
| Family Series | Littelfuse Relays, FS400 Series |
| Description | FLASHER |
| Operation | Flasher |
| Mounting | Surface |
| Time Range Adjustment | Fixed |
| Coil Voltage | 120-240 VAC |
| Nominal Coil Voltage | 120 VAC, 208 VAC, 240 VAC |
| Contact Rating | 0.5 A |
| Termination | 0.250 in Flat Blade |
| Approvals | CE, CSA, UL |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.15 lbs |