Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FS4E-1P2 Autonics Counters, Timer, Digital, 1/16 DIN, 4-Digit,
FS4E-1P2 Autonics Counters, Timer, Digital, 1/16 DIN, 4-Digit,
This item cannot be canceled or returned
Description
Timer, Digital, 1/16 DIN, 4-Digit,
Specifications
Specifications
| Manufacturer Part Number |
FS4E-1P2 |
| Manufacturer |
Autonics |
| Family Series |
Autonics Counters |
| Description |
Timer, Digital, 1/16 DIN, 4-Digit, LED, 8-Mode, Multi-Range, Relay Output, 24VAC 50/60 Hz 24-48 VDC, |
| Nominal Voltage |
24 VAC, 24 VDC, 48 VDC |
| Voltage |
24 VAC, 24-48 VDC |
| Presets |
1 |
| Display Type |
LED |
| Display Size |
1 Line, 4 Digit |
| Function |
Counter |
| Termination |
Pin Terminals |
| Mounting |
Panel Mount |
| Protection Rating |
IP20 |
| Approvals |
CE, cULus |
| Net Weight |
0.1981 lbs |
| Gross Weight |
0.2863 lbs |
FS4E-1P2
Autonics Counters