FS4X3LG6
Panduit Wire Duct, Panduct Type FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FS4X3LG6 Panduit Wire Duct, Panduct Type FS Series, Panduct FS4X3LG6 Base Wiring Duct

MFG Item Number
FS4X3LG6

FS4X3LG6 Panduit Wire Duct, Panduct Type FS Series, Panduct FS4X3LG6 Base Wiring Duct

MFG Item Number
FS4X3LG6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Wire Duct, Panduct Type FS Series
Item #
FS4X3LG6
Panduct FS4X3LG6 Base Wiring Duct

Panduct Type FS Series Information

  • Solid wall design fully encloses cables providing maximum protection and aesthetics
  • Material: Lead‑free PVC
  • UL recognized continuous use temperature: 122°F (50°C)
  • UL 94 flammability rating of V‑0
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material

Specifications

Specifications
Manufacturer Part Number FS4X3LG6
Manufacturer Panduit
Product Series Panduct Type FS
Family Series Panduit Wire Duct, Panduct Type FS Series
Description The FS4X3LG6 Panduct Lead-Free PVC Solid Wall Wiring Duct design fully encloses cables providing maximum protection and aesthetics. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F 50°C. Lead-free PVC. 4 x 3 101.6 mm
Style Rigid PVC, Solid Wall
Height 3.12 "
Width 4.25 "
Color Gray
Cover Included No
Nominal Height 3 "
Nominal Width 4.25 "
Approvals CE, CSA, UL
Net Weight 4.015 lbs
Gross Weight 4.01 lbs