Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FS5-MAINFAN Eaton Drives, Fan, Main, Frame Size 5
MFG Item Number
FS5-MAIN FAN
FS5-MAINFAN Eaton Drives, Fan, Main, Frame Size 5
MFG Item Number
FS5-MAIN FAN
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
FS5-MAIN FAN |
| Description |
Fan, Main, Frame Size 5 For H-Max Drives |
| Accessory Type |
Fan |
| Net Weight |
0.6875 lbs |
| Gross Weight |
0.72 lbs |