Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FS6-INTERNALFAN Eaton Drives, HMAX FS6 INTERNAL FAN IP54/NEMA 12
MFG Item Number
FS6-INTERNAL FAN
FS6-INTERNALFAN Eaton Drives, HMAX FS6 INTERNAL FAN IP54/NEMA 12
MFG Item Number
FS6-INTERNAL FAN
Item Number
FS6-INTERNALFAN
This item cannot be canceled or returned
Description
HMAX FS6 INTERNAL FAN IP54/NEMA 12
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
FS6-INTERNAL FAN |
| Description |
Eaton H-Max Internal Fan, FR6, Variable frequency drives, Main fan, H-max, Main fan |
| Accessory Type |
Fan |
| Net Weight |
0.1875 lbs |
| Gross Weight |
0.27 lbs |
FS6-INTERNALFAN
Eaton Drives