Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FS7-MAINFAN Eaton Drives, Fan, Main, Frame Size 7
MFG Item Number
FS7-MAINFAN
FS7-MAINFAN Eaton Drives, Fan, Main, Frame Size 7
MFG Item Number
FS7-MAINFAN
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
FS7-MAINFAN |
| Description |
Fan, Main, Frame Size 7 For H-Max Drives |
| Accessory Type |
Fan |
| Net Weight |
1.505 lbs |
| Gross Weight |
1.89 lbs |