Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FS75R06KF3 |
|---|---|
| Manufacturer | Infineon |
| Family Series | Infineon Transistors |
| Description | IGBT 75A 600V SIX-PACK |
| Type | Six-Pack |
| Vces | 600 VDC |
| Ic | 75 A |
| vges+/- | 20 V |
| Ices Max | 0.3 mA |
| Iges Max | 0.5 µA |
| Vge(th) Min/Max | 5-8 V |
| Comments | Fast Switching Type |
| Net Weight | 1.1023 lbs |
| Gross Weight | 1.1023 lbs |