FS75R07U1E4
Infineon Transistors, SmartPACK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FS75R07U1E4

Infineon Transistors, SmartPACK Series

FS75R07U1E4

Infineon Transistors, SmartPACK Series
IGBT
MFG Item Number
FS75R07U1E4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

Transistors, SmartPACK Series
Item #
FS75R07U1E4
IGBT

SmartPACK Series Information

  • Up to 75A
  • 600 V/650 V/1200 V/1700 V
  • PressFIT Solderless Terminals
Smart modules are designed for cost effective and compact inverters with simplified and reliable mounting. The new Smart modules combine PressFIT technology with a sophisticated housing concept. Its new duplex frame reaches a high level of reliability during the mounting process and operation. The PressFIT pin is connected to the PCB, the PCB is stabilized, and the module is mounted on the heat sink in one single step.

Specifications

Specifications
Manufacturer Part Number FS75R07U1E4
Manufacturer Infineon
Product Series SmartPACK
Family Series Infineon Transistors, SmartPACK Series
Description IGBT
Type Six-Pack
Vces 650 VDC
Ic 75 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.1 µA
Vge(th) Min/Max 5-6.5 V
Width 69.5 mm
Height 12 mm
Approvals UL
Comments Low Saturation and Fast Trench IGBT
Depth 44 mm
Net Weight 0.075 lbs
Gross Weight 0.075 lbs