FS75R12KE3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FS75R12KE3 Infineon Transistors, IGBT 75A 1200V SIX-PACK
MFG Item Number
FS75R12KE3

FS75R12KE3 Infineon Transistors, IGBT 75A 1200V SIX-PACK

MFG Item Number
FS75R12KE3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Transistors, Series
Item #
FS75R12KE3
IGBT 75A 1200V SIX-PACK

Series Information

Specifications

Specifications
Manufacturer Part Number FS75R12KE3
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT 75A 1200V SIX-PACK
Type Six-Pack
Vces 1,200 VDC
Ic 75 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Width 93 mm
Height 20.5 mm
Depth 45 mm
Net Weight 0.3968 lbs
Gross Weight 0.4 lbs