FS75R12KE3G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FS75R12KE3G

Infineon Transistors

FS75R12KE3G

Infineon Transistors
IGBT 75A 1200V SIX-PACK
MFG Item Number
FS75R12KE3G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Transistors, Series
Item #
FS75R12KE3G
IGBT 75A 1200V SIX-PACK

Series Information

Specifications

Specifications
Manufacturer Part Number FS75R12KE3G
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT 75A 1200V SIX-PACK
Type Six-Pack
Vces 1,200 VDC
Ic 75 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Width 122 mm
Height 20.5 mm
Depth 62 mm
Net Weight 0.6613 lbs
Gross Weight 0.6745 lbs