Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSA-1SU6
DEVICE BOX, 1/2in. FS, AL, SHALLOW,
This item cannot be canceled or returned
Description
DEVICE BOX, 1/2in. FS, AL, SHALLOW,
Specifications
Specifications
| Manufacturer Part Number |
FSA-1SU6 |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes |
| Description |
DEVICE BOX, 1/2in. FS, AL, SHALLOW, TYPE A |
| Style |
FS |
| Number of Gangs |
1 |
| Hub Size |
1/2 " |
| Number of Hubs |
1 |
| Connection Type |
Threaded |
| Grounding |
Yes |
| Composition |
Aluminum |
| Protection Rating |
Wet Location (w/ Optional Gasketed Cover) |
| Approvals |
CSA, UL |
| Net Weight |
0.78 lbs |
| Gross Weight |
0.78 lbs |
FSA-1SU6
Killark Electrical Boxes