Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSA-2M
DEVICE BOX, 3/4in. FS, FE, SHALLOW,
This item cannot be canceled or returned
Description
DEVICE BOX, 3/4in. FS, FE, SHALLOW,
Specifications
Specifications
| Manufacturer Part Number |
FSA-2M |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes |
| Description |
DEVICE BOX, 3/4in. FS, FE, SHALLOW, TYPE A |
| Style |
FS |
| Number of Gangs |
1 |
| Hub Size |
3/4 " |
| Number of Hubs |
1 |
| Connection Type |
Threaded |
| Grounding |
Yes |
| Composition |
Iron |
| Protection Rating |
Wet Location (w/ Optional Gasketed Cover) |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FSA-2M
Killark Electrical Boxes