Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Russellstoll, a T & B Brand Fittings, FSA Series
FSA22
Russellstoll, a T & B Brand Fittings, FSA Series
CONDUITADAPTER,FS/FD,30A,3/4 INCH
This item cannot be canceled or returned
Description
CONDUITADAPTER,FS/FD,30A,3/4 INCH
Specifications
Specifications
| Manufacturer Part Number |
FSA22 |
| Manufacturer |
Russellstoll, a T & B Brand |
| Product Series |
FSA |
| Family Series |
Russellstoll, a T & B Brand Fittings, FSA Series |
| Description |
FS/FD 30 Amp Conduit Adapter, 3/4 Inch tapped hole size |
| Connection Type |
Male/Female |
| Internal Thread |
3/4 NPT |
| Material |
Aluminum |
| Composition |
Metallic |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
FSA22
Russellstoll, a T & B Brand Fittings, FSA Series