MicroFast Series Information
| Manufacturer Part Number | U9501-3 |
|---|---|
| Manufacturer | Turck |
| Product Series | MicroFast |
| Family Series | Turck Cordsets, MicroFast Series |
| Description | Receptacle; 22 AWG; 1/2-20 UNF; 250 V; 4 A; Nylon (Carrier Contact); Brass; PVC |
| Receptacle Description | Male Front Mount Receptacle |
| Connector Class | Micro (1/2 in) |
| Connection Configuration | Male to Flying Leads |
| Receptacle Gender | Male |
| Angle | Straight |
| Number of Pins | 3 |
| Mounting | Front Mount |
| Connection | 1/2-20 UN |
| Length | 0.5 m |
| Mounting Threads | 1/4 NPT |
| Protection Rating | IP67, IP68, IP69K |
| Number of Wires | 3 |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 4 A |
| Operating Temperature | -40-105 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Status Indicator | None |
| Approvals | CSA, UL |
| Net Weight | 0.155 lbs |
| Gross Weight | 0.16 lbs |