Obsolete
Series Information
| Manufacturer Part Number | 18390178 |
|---|---|
| Manufacturer | Cleveland Controls |
| Family Series | Cleveland Controls HVAC Sensors |
| Description | Pressure Switch, Fixed Setpoint |
| Pressure Range | 0-0.05 in WC |
| Connection | 1/4 in Pneumatic Barb |
| Sensor Style | Air Differential Switch |
| Display | No |
| Maximum Pressure | 0.5 psi |
| Voltage | 115-277 VAC |
| Electrical Connection | Spade |
| Operating Temperature | -40-180 °F |
| Approvals | CE, CSA, FM, UL |
| Comments | Fixed Set Point, 0.05 in W.C. |
| Net Weight | 0.075 lbs |
| Gross Weight | 1.2 lbs |