Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSC2-W Ocal, a T & B Brand Electrical Boxes, 3/4 OCAL FSC 2 WHITE
FSC2-W Ocal, a T & B Brand Electrical Boxes, 3/4 OCAL FSC 2 WHITE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FSC2-W |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Boxes |
| Description |
3/4 OCAL FSC 2 WHITE |
| Style |
FSC |
| Number of Gangs |
2 |
| Hub Size |
3/4 " |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Grounding |
No |
| Composition |
Iron Alloy |
| Hazardous Location |
No |
| Net Weight |
2.65 lbs |
| Gross Weight |
2.65 lbs |
FSC2-W
Ocal, a T & B Brand Electrical Boxes