FSCC21A
Appleton Electrical Boxes, FS-CSA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FSCC21A Appleton Electrical Boxes, FS-CSA Series, TYPE FS UNILET 3/4 ALUM CSA

MFG Item Number
FSCC21A

FSCC21A Appleton Electrical Boxes, FS-CSA Series, TYPE FS UNILET 3/4 ALUM CSA

MFG Item Number
FSCC21A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, FS-CSA Series
Item #
FSCC21A
TYPE FS UNILET 3/4 ALUM CSA

FS-CSA Series Information

Appleton FS Cast Hub Device Boxes are CSA Certified. They provide excellent service in areas where boxes are subject to rough usage. FS boxes are used to connect and change direction of conduit runs, allow connections for branch runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.

Specifications

Specifications
Product Series FS-CSA
Manufacturer Part Number FSCC21A
Manufacturer Appleton
Family Series Appleton Electrical Boxes, FS-CSA Series
Description TYPE FS UNILET 3/4 ALUM CSA
Style FS
Number of Gangs 1
Hub Size 3/4 "
Number of Hubs 3
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Grounding Yes
Composition Aluminum
Protection Rating Indoor, Outdoor (w/ Optional Gasketed Cover)
Hazardous Location No
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs