Series Information
| Manufacturer Part Number | FSCG-0751 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Non Armoured Cable Gland for Food and Beverage, Thread Size 3/4 Inch NPT, Cable Range 12 to 17mm, Thread Length 14mm, Stainless Steel |
| Hub Size | 3/4 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.47-0.67 " |
| Type | Non Armoured Cable Gland |
| Composition | Metallic |
| Material | Stainless Steel |
| Hazardous Location | No |
| Protection Rating | IP68 |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |