Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSCP606Y
6 Fiber Cable, OM1, Indoor/Outdoor, Plen
This item cannot be canceled or returned
Description
6 Fiber Cable, OM1, Indoor/Outdoor, Plen
Specifications
Specifications
| Manufacturer Part Number |
FSCP606Y |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
The 6 fiber indoor outdoor central tube cable is OM1, Plenum OFNP rated and features 250µm fibers. |
| Jacket Color |
Black |
| Temperature Rating |
-40-167 °F |
| Plenum or Riser? |
Plenum |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
FSCP606Y
Panduit Wire & Cable