Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSD74-8-K
Reel Smart FSD74-8-K covered single wir
MFG Item Number
FSD74-8-K
This item cannot be canceled or returned
Description
Reel Smart FSD74-8-K covered single wir
Specifications
Specifications
| Manufacturer Part Number |
FSD74-8-K |
| Manufacturer |
Panduit |
| Family Series |
Panduit Terminals |
| Description |
Insulated ferrules, single wire turquoise DIN end sleeve on mini-reel, 22 AWG 0.34mm Wire Size, 0.31 8.0mm Pin Length. |
| Color |
Turquoise |
| Insulated |
Yes |
| Insulation Material |
Polypropylene |
| Strip Length |
0.39 " |
| Length |
0.57 " |
| Number of Wires |
1 |
| Wire Size Range |
22 AWG |
| Comments |
Pack of 1,000 |
| Gross Weight |
0.15 lbs |
| Net Weight |
0.15 lbs |
FSD74-8-K
Panduit Terminals