FSD76-10-D
Panduit Terminals, Pan-Term Ferrules Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FSD76-10-D Panduit Terminals, Pan-Term Ferrules Series, Pan-Term FSD76-10-D Single wire ferrule

MFG Item Number
FSD76-10-D

FSD76-10-D Panduit Terminals, Pan-Term Ferrules Series, Pan-Term FSD76-10-D Single wire ferrule

MFG Item Number
FSD76-10-D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Terminals, Pan-Term Ferrules Series
Item #
FSD76-10-D
Pan-Term FSD76-10-D Single wire ferrule

Pan-Term Ferrules Series Information

Panduit Pan‑Term Ferrule end sleeves terminate stranded wire into terminal blocks with superior termination performance. A wide assortment of ferrule styles and tool designs provide a proven way to make reliable connections, especially for limited space applications. Insulation flare allows for ease of wire insertion and eliminates loose strands of wire.Encapsulated crimp contains loose wires to eliminate stray wire breakage.
  • Ideal for control panel and terminal block applications
  • Insulated single wire range of #26 ‑ 1 AWG,sizes meets French and DIN color code standards
  • Insulated twin wire end sleeve range of #22 ‑ 10 AWG, sizes meets DIN color code standard
  • Non‑insulated wire range of #24 ‑ 1 AWG
  • Insulated ferrules single wire range #20 ‑ 14 AWG, available in strips of 50 for use with the semiautomatic ferrule crimping tool, CT‑1000, for improved reliability and productivity
  • Wide assortment of controlled cycle, crimping tools for reliable connections at the lowest installed cost

Specifications

Specifications
Manufacturer Part Number FSD76-10-D
Manufacturer Panduit
Product Series Pan-Term Ferrules
Family Series Panduit Terminals, Pan-Term Ferrules Series
Description Panduit FSD76-10-D Covered Single Wire Ferrule
Color Gray
Insulated Yes
Insulation Material Polypropylene
DIN Standard DIN46228PART1
Strip Length 0.53 "
Length 0.63 "
Number of Wires 1
Wire Size Range 20 AWG
Approvals CSA
Gross Weight 0.005 lbs
Net Weight 0.005 lbs