Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSDP906Y
6 Fiber Cable, OS2, Indoor, Plenum, 900u
This item cannot be canceled or returned
Description
6 Fiber Cable, OS2, Indoor, Plenum, 900u
Specifications
Specifications
| Manufacturer Part Number |
FSDP906Y |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
The 6 fiber indoor distribution cable is OS2, Plenum OFNP rated and features 900um buffered fibers. |
| Jacket Color |
Yellow |
| Temperature Rating |
-4-158 °F |
| Plenum or Riser? |
Plenum |
| Net Weight |
0.1618 lbs |
| Gross Weight |
0.1618 lbs |
FSDP906Y
Panduit Wire & Cable