Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSDR924Y
Fiber Ind Dist Cable OFNR OS2 24 Fibers
This item cannot be canceled or returned
Description
Fiber Ind Dist Cable OFNR OS2 24 Fibers
Specifications
Specifications
| Manufacturer Part Number |
FSDR924Y |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
9um OS2 24 Fiber Indoor Distribution Cable, Riser OFNR, 900um Buffered Fibers |
| Jacket Color |
Yellow |
| Temperature Rating |
-4-158 °F |
| Plenum or Riser? |
Riser |
| Net Weight |
0.1354 lbs |
| Gross Weight |
0.1354 lbs |
FSDR924Y
Panduit Wire & Cable