EuroFast Series Information
| Manufacturer Part Number | UX08410 |
|---|---|
| Manufacturer | Turck |
| Product Series | EuroFast |
| Family Series | Turck Cordsets, Eurofast Series |
| Description | Receptacle |
| Receptacle Description | Male Front Mount Receptacle |
| Connector Class | Micro (M12) |
| Connection Configuration | Male to Flying Leads |
| Receptacle Gender | Male |
| Angle | Straight |
| Number of Pins | 4 |
| Mounting | Front Mount |
| Connection | M12 x 1.00 |
| Length | 6 m |
| Mounting Threads | PG9 |
| Protection Rating | IP68 |
| Number of Wires | 4 |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 4 A |
| Operating Temperature | -40-105 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Status Indicator | None |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 6.3 lbs |