Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSDX77-8-D
Pan-Term FSDX77-8-D Covered single wire
MFG Item Number
FSDX77-8-D
This item cannot be canceled or returned
Description
Pan-Term FSDX77-8-D Covered single wire
Specifications
Specifications
| Manufacturer Part Number |
FSDX77-8-D |
| Manufacturer |
Panduit |
| Family Series |
Panduit Terminals |
| Description |
Polypropylene insulated ferrules single wire red DIN color expanded end sleeve, 1.0mm Wire Size, 0.31 8.0mm Pin Length. |
| Color |
Red |
| Insulated |
Yes |
| Strip Length |
0.47 " |
| Length |
0.57 " |
| Number of Wires |
1 |
| Wire Size Range |
18 AWG |
| Gross Weight |
0.105 lbs |
| Net Weight |
0.105 lbs |
FSDX77-8-D
Panduit Terminals