Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSDX80-12-D
Pan-Term FSDX80-12-D Covered single wir
MFG Item Number
FSDX80-12-D
This item cannot be canceled or returned
Description
Pan-Term FSDX80-12-D Covered single wir
Specifications
Specifications
| Manufacturer Part Number |
FSDX80-12-D |
| Manufacturer |
Panduit |
| Family Series |
Panduit Terminals |
| Description |
Polypropylene insulated ferrules single wire blue DIN color expanded end sleeve, 14 AWG 2.5mm Wire Size, 0.47 12.0mm Pin Length. 500 per package |
| Color |
Blue |
| Insulated |
Yes |
| Insulation Material |
Polypropylene |
| Strip Length |
0.63 " |
| Length |
0.79 " |
| Number of Wires |
1 |
| Wire Size Range |
14 AWG |
| Comments |
Pack of 500 |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
FSDX80-12-D
Panduit Terminals