FSEX Series Information
| Manufacturer Part Number | FSEX-24PMB-MOD |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | FSEX |
| Family Series | Federal Signal Visual Signaling Devices, FSEX Series |
| Description | Explosion-Proof Strobe Light, Red Housing, 24VDC, Blue - Approved for mounting in any manner, including dome up. Synchronize with SSM module. Four lens colors: Amber, Blue, Clear and Red. 10,000 hour strobe tube. 3/4-inch NPT pendant, ceiling and |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Color | Blue |
| Lamp Type | Strobe |
| Flash Rate/Minute | 80 |
| Mounting | 3/4 " NPT Pendant, Ceiling, Wall |
| Hazardous Location | No |
| Explosion Proof | Yes |
| Candlepower | 850 |
| Current Rating | 1.9 A |
| Operating Temperature | -67-150 °F |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP66 |
| Approvals | CSFM, cUL, UL |
| Net Weight | 17.3 lbs |
| Gross Weight | 17.3 lbs |