Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSFD2CBC5572-0.5M-0.5M Turck Cordsets, DeviceNet Series, Receptacle
FSFD2CBC5572-0.5M-0.5M Turck Cordsets, DeviceNet Series, Receptacle
Item Number
FSFD2CBC5572-0.5M-0.5M
This item cannot be canceled or returned
Description
Cordsets, DeviceNet Series
Item #
FSFD2CBC5572-0.5M-0.5M
DeviceNet Series Information
- Receptacles provide transition from Male to Female Connectors
- Available for Bulkhead and Feed Through applications
Specifications
Specifications
| Manufacturer Part Number |
U-39878 |
| Manufacturer |
Turck |
| Product Series |
DeviceNet |
| Family Series |
Turck Cordsets, DeviceNet Series |
| Description |
Receptacle |
| Receptacle Description |
Male Back-Mount Receptacle to CBC5 |
| Connector Class |
Micro (M12) |
| Connection Configuration |
Male to Female |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
5 |
| Mounting |
Back Mount |
| Connection |
M12 x 1.00 |
| Length |
0.5 m |
| Mounting Threads |
PG9 |
| Protection Rating |
IP20 |
| Number of Wires |
5 |
| Max Voltage |
250 VAC, 250 VDC |
| Current Rating |
4 A |
| Operating Temperature |
-40-75 °C |
| NEMA Rating |
NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Status Indicator |
None |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
FSFD2CBC5572-0.5M-0.5M
Turck Cordsets, DeviceNet Series