Series Information
| Manufacturer Part Number | U2-14343 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Connectors |
| Description | Receptacle |
| Connector Class | Micro (M12) |
| Gender | Male |
| Number of Poles | 6 |
| Number of Pins | 6 |
| Connection | M12 x 1.00 |
| Protection Rating | IP68 |
| Angle | Straight |
| Number of Cables | 1 |
| AC Voltage | 60 VAC |
| DC Voltage | 75 VDC |
| Current Rating | 2 A |
| Contact Type | Solder |
| Operating Temperature | -40-80 °C |
| Body Material | Nylon, Polyamide |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0.1 lbs |